Shop All Breakroom Cabinets
Tuhome
Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray
Mfr # BLZ7118
Zoro # G608854019
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 43.3 in.
- Overall Width 31.4 in.
- Overall Depth 13.7 in.
- Cabinet Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLZ7118
- Zoro # G608854019
- UPC # 7707062372771
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 43.3 in. |
Overall Width | 31.4 in. |
Overall Depth | 13.7 in. |
Details
Color | Gray |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Number of Doors | 2 |
Number of Shelves | 0 |
Handle Finish | Gray |
Legs | 4 |
Weight | 63.4 lbs. |
Features | Double Door Flexible Cabinets |
Includes | Hadware |
Description
This exclusive product is the ideal complement to create your bar at home, with ample storage capacity for all your favorite drinks, including your glasses.If you are an excellent wine lover and cocktails, this is a perfect option, with six Built-in Wine Rack4,4 in. H X 4,6 in. W perfectly to preserve your wine. The other compartments are unique for your implements.Its size 43,3 in. H X 31,4 in. W X 13,7 in. D is perfect for the modern touch with the elegant steel legs7,8 in. H X 31,4 in. W and Light Gray manufactured wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Wiggle Stool, Blue (00301U01C)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, White (BLB6546)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- Tuhome Breakroom Cabinets