Shop All Breakroom Cabinets
Tuhome
Lyon Bar Cabinet, Six Cubbies, Cabinet With Divisions, Two Concealed Shelves, Light Gray
Mfr # BLI6473
Zoro # G808853720
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.1 in.
- Overall Width 15.3 in.
- Overall Depth 26.7 in.
- Cabinet Material Laminate
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLI6473
- Zoro # G808853720
- UPC # 7707062330337
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 29.1 in. |
Overall Width | 15.3 in. |
Overall Depth | 26.7 in. |
Details
Color | Gray |
Cabinet Material | Laminate |
Number of Shelves | 5 |
Handle Finish | Gray |
Number of Doors | 1 |
Number of Drawers | 0 |
Weight | 57.1 lbs. |
Includes | Hadware |
Features | Spacious top surface to prepre drinks |
Legs | 4 |
Description
The Tuhome Lyon Bar Cabinet is the most superb complement to your entertainment spirit. It's designed to be a multifunctional, modern piece that will be the highlight of your dining room or living room. Its size makes it perfect for rooms with plenty or limited space available, and a ton of features will provide you everything you need to keep the party going, and your guest entertained.Standing at 29.1 in. High, this bar cabinet will be providing you a place to put your entertainment essentials without taking much space. The top surface 26.7 in. W x 15.3 in. D is great to keep handy your more frequent items, to prepare your drinks or mix your cocktails. Six bottle cubbies are a great place to store your wine or liquor, and two open shelves are perfect for keeping your glasses ready to use at any moment. A bottom cabinet with two interior shelves will provide you the concealed storage space for those items you may need handy but want to keep out of sight.Product dimensions are 26.7 in. W x 15.3 in. D x 29.1 in. H. It is made in particle board in Smokey Oak finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, White (BLB6546)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- Tuhome Breakroom Cabinets