Shop All Breakroom Cabinets
Tuhome
Lyon Bar Cabinet, Six Cubbies, Cabinet With Divisions, Two Concealed Shelves, Dark Walnut
Mfr # BLC6705
Zoro # G708853981
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.1 in.
- Overall Width 26.7 in.
- Overall Depth 15.3 in.
- Number of Doors 1
- Handle Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLC6705
- Zoro # G708853981
- UPC # 7707062377035
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 29.1 in. |
Overall Width | 26.7 in. |
Overall Depth | 15.3 in. |
Details
Color | Brown |
Number of Doors | 1 |
Handle Finish | Brown |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 5 |
Includes | Hadware |
Weight | 55 lbs. |
Features | Spacious top surface to prepre drinks |
Legs | 4 |
Description
The Tuhome Lyon Bar Cabinet is the most super complement to your entertainment spirit. It's designed to be a multifunctional, modern piece that will be the highlight of your dining room or living room. Its size makes it perfect for rooms with plenty or limited space available, and a ton of features will provide you everything you need to keep the party going, and your guest entertained.Standing at 29.1 in. High, this bar cabinet will be providing you a place to put your entertainment essentials without taking much space. The top surface 26.7 in. W x 15.3 in. D is great to keep handy your more frequent items, to prepare your drinks or mix your cocktails. Six bottle cubbies are a great place to store your wine or liquor, and two open shelves are perfect for keeping your glasses ready to use at any moment. A bottom cabinet with two interior shelves will provide you the concealed storage space for those items you may need handy but want to keep out of sight.Product dimensions are 26.7 in. W x 15.3 in. D x 29.1 in. H. It is made in particle board in dark walnut finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- Tuhome Breakroom Cabinets