Shop All Coffee Tables
Tuhome
Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak
Mfr # MBD5016
Zoro # G608853968
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.6 in.
- Length 19.6 in.
- Height 15.3 in.
- Tabletop Color Multi-color
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBD5016
- Zoro # G608853968
- UPC # 7707062328990
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 21.6 in. |
Length | 19.6 in. |
Height | 15.3 in. |
Details
Tabletop Color | Multi-color |
Includes | Hadware |
Shelves | 0 |
Color | White/Light Oak |
Drawers | 1 |
Material | Laminate |
Features | Spacious Top Surface (21.6 in. W x 19.6 D) |
Doors | 0 |
Weight | 31.7 lbs. |
Legs | 0 |
Description
The Luanda Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space. The wheels include a breaking mechanism to effortlessly block or assist you anywhere you want. Mobility and style working together. Dimensions are 15.3 H x 21.6 W x 19.6 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair (B6106)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- INTERNATIONAL CONCEPTS Vista Solid Wood Coffee Table with Shelf - Hickory/Shell (OT79-15C)
- Tuhome Coffee Tables