Shop All Dressers
Tuhome
Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black
Mfr # CLW4756
Zoro # G208854211
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawers 2
- Weight 101.5 lbs.
- Doors 2
- Width 23.3 in.
- Legs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 23.3 in. |
Height | 70.4 in. |
Length | 18.9 in. |
Details
Color | Black |
Drawers | 2 |
Weight | 101.5 lbs. |
Doors | 2 |
Legs | 0 |
Includes | Hadware |
Material | Laminate |
Features | 2 Door Cabinet with a lot of interior room |
Shelves | 1 |
Finish | Black |
Description
Part of the exclusive collection with beautiful design and spacious, Tuhome Lisboa Collection Armoire features Double Doors 10,9 in. W X 43,9 in. H and two spacious drawers21,9 in. W X 6,9 in. H. A covered hanging rod will help you store anything you need. It's an ideal fit for your bedroom, garage, living room, or kitchen for its ergonomic size 23,31 in. W X 18,89 in. D X 70,47 in. H. It is the perfect solution for extra storage in limited space rooms.Designed with a resistant and unique touch of black particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- ELECTROLUX Ice Stripper (5304469378)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White (CIB6601)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black (CLW9032)
- ECOFLEX 18.5 x 33.13 x 33.63 in. Hampton Five Drawer Chest, Coastal White (HM309)
- Tuhome Dressers