Shop All Shoe Storage
Tuhome
Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, White
Mfr # ZLB6727
Zoro # G508854188
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Shelves 5
- Length 7.48 in.
- Height 66.9 in.
- Width 18.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # ZLB6727
- Zoro # G508854188
- UPC # 7707062304055
- Country of Origin Colombia
- Category Shoe Storage
Dimensions
Length | 7.48 in. |
Height | 66.9 in. |
Width | 18.5 in. |
Details
Material | Laminate |
Shelves | 5 |
Description
The TUHOME Leto XL Shoe Rack is the perfect way to organize your shoes. The sturdy Interior metal frame and sleek white particleboard finish make this shoe rack a stylish addition to any room in your home. With room for up to 10 pairs of shoes, this rack includes a built-in mirror so you can always check your outfit before you head out the door.Includes five Interior shelves 12,5 in. H X 10,7 in. H X 12,7 in. H X 10,7 in. H X 12,5 in. H X 17,2 in. W and a great dimensions 18,50 in. W X 7,48 in. D X 66,93 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, Green, 18 in L (QUS248GN)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 4 Shelves, Steel (DRHC962484-3S-P-PT)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Light Oak/White (ZDB7106)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black (ZLW6728)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown (ZLB7107)
- HOMERIC Bamboo Shoe Rack - 2 Tier (HO122530)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- JOHNSON WAX Johnson Wax 216-006 10.5 Oz Camp Dry Performance Fabric Protector (216-006)
- Tuhome Shoe Storage