Shop All Shoe Storage
Tuhome
Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black
Mfr # ZLW6728
Zoro # G408854257
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Shelves 5
- Length 7.48 in.
- Height 66.9 in.
- Width 18.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLW6728
- Zoro # G408854257
- UPC # 7707062395428
- Country of Origin Colombia
- Category Shoe Storage
Dimensions
Length | 7.48 in. |
Height | 66.9 in. |
Width | 18.5 in. |
Details
Material | Laminate |
Shelves | 5 |
Color | Black |
Description
The TUHOME Leto XL Shoe Rack is the perfect way to organize your shoes. The sturdy Interior metal frame and sleek black particleboard finish make this shoe rack a stylish addition to any room in your home. With room for up to 10 pairs of shoes, this rack includes a built-in mirror so you can always check your outfit before you head out the door.Includes five Interior shelves 12,5 in. H X 10,7 in. H X 12,7 in. H X 10,7 in. H X 12,5 in. H X 17,2 in. W and a great dimensions 18,50 in. W X 7,48 in. D X 66,93 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- GLOBAL EQUIPMENT Black Coat Rack with Bars - Wall Mount - 36"W x 24"D x 6"H (184444B)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, White (ZLB6727)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Light Oak/White (ZDB7106)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown (ZLB7107)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004329.4)
- JOHNSON WAX Johnson Wax 216-006 10.5 Oz Camp Dry Performance Fabric Protector (216-006)
- AMERICAN TRADING HOUSE American Trading House NR01-B ATHome Contemporary Shoe Racks- Black (NR01-B)
- Tuhome Shoe Storage