Shop All Dressers
Tuhome
Letna Double Door Cabinet Dresser, 2 Drawers, 4 Interior Shelves, 3 Cabinets With Door, Rod, Black
Mfr # CLW6470
Zoro # G208853849
product price: $410.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Color Black
- Doors 3
- Finish Black
- Drawers 2
- Legs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 in. |
Length | 20.2 in. |
Width | 55.1 in. |
Details
Color | Black |
Doors | 3 |
Finish | Black |
Drawers | 2 |
Legs | 0 |
Shelves | 4 |
Material | Laminate |
Weight | 171.4 lbs. |
Includes | Hadware |
Features | Four Shelving Spaces |
Description
This incredible Letna dresser is a Double Door cabinet with interior shelves that gives you all the storage space you might need to keep your room clean and organized. It is perfect for storing all kinds of accessories such as clothes, bedding, books, and files. A ton of features make this dresser a very versatile and multifunctional piece. Starting with the spacious top 55.1 in. W x 20.2 in. W that will allow placing your decor, pictures, or books on top, it can accommodate a 58 in. flat screen tv.A tremendous variety of storage options come in very handy when you need all sorts of different items that require special storage needs. Starting with two large cabinets, one has four shelving spaces to where you can put your shirts, folded pants, or shoes. The other cabinet comes with a hanger where you can hang plenty of shirts, blouses, or pants.Two spacious drawers are great for your everyday items, and a smaller cabinet at the bottom is the perfect extra storage space you needed.An open shelf with cable management is a great place to put your electronics or DVR without cables showing up all over the place.Product dimensions are 55.1 in.W x 20.2 in. D x 48 in. HIt is made in particle board in Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White (CIB6601)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- Tuhome Dressers