No Product Image Available

Tuhome

Landers 2 Piece Living Room Set, Bar Cart, Coffee Table, Espresso


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This two-piece living room by Landers is perfect for smaller homes or apartments. The espresso-colored wood finish is elegant and resistant, and the compact size means it won't take up too much space. The lift-top coffee table is perfect for holding snacks or drinks while you relax on the couch, and the cart bar is ideal for accommodating you wherever you want. Whether watching TV, reading a book, or taking a break from work, this set has everything you need to make your living room feel like home.The Cart is indeed an ideal addition to your living room setup. Designed with an elegant espresso-manufactured wood finish. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use.The Gambia lift-top coffee table is the perfect coffee table for your home. The table is compact and has a modern touch with four legs, but the best part of this table is the hidden storage revealed by the lift top. This storage is perfect for holding all your belongings, so you can keep your living space tidy.Dimensions:Furniture 1, Bar CartWidth: 23,6 in. Height: 32,3 in. Depth: 14,8 in. Furniture 2, Gambia Lift Top Coffee TableWidth: 31,4 in. Height: 11,6 in. Depth: 21,4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.