Shop All Home Storage Cabinets
Tuhome
Lake Broom Cabinet Slim-Design Storage Solution with Inner Shelves and Side Broom Hangers-White
Mfr # MLB9066
Zoro # G110191220
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 20.15 in
- Overall Depth 15.39 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB9066
- Zoro # G110191220
- UPC # 7707062388185
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 20.15 in |
Height | 71.33 in |
Overall Depth | 15.39 in |
Details
Material | Laminate |
Color | White |
Includes | Hardware |
Cabinet Style | Modern |
Item | Multipurpose Cabinet |
Features | Optimized Storage: Spacious internal shelves (9.5"H x 11"W x 13.6"D) concealed behind double doors for cleaning essentials. |
Description
Discover a blend of functionality and style with the Lake Broom Cabinet. Tailored for homes that cherish space efficiency. its slender stature offers more than meets the eye. Open its double doors to reveal thoughtfully dimensioned shelves. ideal for all your cleaning essentials. With each shelf sizing up at 9.5in.H x 11in.W x 13.6in.D. there's a place for everything. No more cluttered corners; three side broom hangers make for easy tool access. and the added storage niche at the base gives room for extras. Finished in a white manufactured wood. this cabinet elevates your storage game without compromising on aesthetics.Dimensions:Height: 71.3in. Width: 20.2in.Depth: 15.4in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- Tuhome Home Storage Cabinets