Shop All Accent Furniture and Storage
Tuhome
Lafayette Bar Cabinet with 4-Bottle Rack. Upper Glass Holder and Dual Door Design-White
Mfr # MLB9074
Zoro # G710191231
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48.5 in
- Overall Height 177.1 in
- Width 74.7 in
- Type Modern
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB9074
- Zoro # G710191231
- UPC # 7707062301825
- Country of Origin Colombia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 48.5 in |
Overall Height | 177.1 in |
Width | 74.7 in |
Details
Type | Modern |
Item | Bar Cabinet |
Includes | Hardware |
Color | White |
Material | Laminate |
Features | Built-in Wine Racks: Four precisely dimensioned racks, each 4.4"W x 4.4"H, to showcase your wine collection. |
Description
Upgrade your entertainment space with the Lafayette Bar Cabinet. a modern elegance and utility symbol. Choose from a range of classy finishes - white. black. or macadamia - to complement your decor. The cabinet boasts four wine racks of 4.4in.W x 4.4in.H each and an upper glass holder capable of storing ten stylish glasses. Complementing these are the multiple shelves behind its double doors. ready to house your bar essentials. The Lafayette Cabinet. where sophistication meets functionalityDimensions:Height: 69.7in. Width: 29.4in.Depth: 19.1in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TUHOME Lafayette Bar Cabinet with 4-Bottle Rack. Upper Glass Holder and Dual Door Design-Black (MLW9073)
- TUHOME St Andrews Bar Cart with Built-In 8-Bottle Rack. and Aluminum-Edged Top Surface-Black (MLW9048)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC12PKWH)
- CONVENIENCE CONCEPTS Northfield Mirrored Console Table, White - 48 x 15.5 x 28 in. (HI2540055)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- ELK SIGNATURE Clip Console Table, White Burl (H0895-10849)
- Tuhome Accent Furniture and Storage