Shop All Accent Furniture and Storage
Tuhome
Lafayette Bar Cabinet with 4-Bottle Rack. Upper Glass Holder and Dual Door Design-Black
Mfr # MLW9073
Zoro # G910191222
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48.5 in
- Overall Height 177.1 in
- Type Modern
- Width 74.7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW9073
- Zoro # G910191222
- UPC # 7707062303867
- Country of Origin Colombia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 48.5 in |
Overall Height | 177.1 in |
Width | 74.7 in |
Details
Item | Bar Cabinet |
Type | Modern |
Color | Black |
Includes | Hardware |
Material | Laminate |
Features | Built-in Wine Racks: Four precisely dimensioned racks, each 4.4"W x 4.4"H, to showcase your wine collection. |
Description
Upgrade your entertainment space with the Lafayette Bar Cabinet. a modern elegance and utility symbol. Choose from a range of classy finishes - white. black. or macadamia - to complement your decor. The cabinet boasts four wine racks of 4.4in.W x 4.4in.H each and an upper glass holder capable of storing ten stylish glasses. Complementing these are the multiple shelves behind its double doors. ready to house your bar essentials. The Lafayette Cabinet. where sophistication meets functionalityDimensions:Height: 69.7in. Width: 29.4in.Depth: 19.1in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- TUHOME St Andrews Bar Cart with Built-In 8-Bottle Rack. and Aluminum-Edged Top Surface-Black (MLW9048)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 4-Door Shoe Cabinet (169-10888)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- Tuhome Accent Furniture and Storage