Shop All Dressers
Tuhome
Krista Dresser, Two Open Shelves, Four Drawers, Black
Mfr # CLW7158
Zoro # G808854185
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 78.3 lbs.
- Shelves 2
- Legs 4
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 35.4 in. |
Length | 13.7 in. |
Width | 35.4 in. |
Details
Color | Black |
Weight | 78.3 lbs. |
Shelves | 2 |
Legs | 4 |
Includes | Hadware |
Finish | Black |
Material | Laminate |
Doors | 0 |
Drawers | 4 |
Features | Two open shelves that measures 11.7 in. W X 13 in. D X 15.7 in. H |
Description
The TUHOME Krista Four Drawer Dresser offers a clean, minimalist, and modern design with a touch of sophistication, while the classic look blends well with existing design themes, allowing to combine multiple styles and provide a great place to display decorative items as well.Featuring a sturdy construction and four spacious drawers to hold extra clothing and other accessories will give you that extra storage space without sacrificing style or functionality. Each drawer had a smooth finish metal handle and slides out smoothly. Also this piece of furniture features two open shelves that can be used as shoe racks or tom store folded clothes, this shelves measures 11.7 in.W X 13 in.D X 15.7 in.H.product dimensions are 35.43 in.W X 13.77 in.D X 25.43 in.H It is made of particleboard in black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- INFINITI Wash Cloth Economy Terry, 12 x 12 x 075, 12PK (1001310)
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Letna Double Door Cabinet Dresser, 2 Drawers, 4 Interior Shelves, 3 Cabinets With Door, Rod, Black (CLW6470)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Basilea 5 Drawers Tall Dresser, Pull Out System, Black (CLW8975)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White (MLB8979)
- BAXTON STUDIO Enzo Modern and Contemporary Black Faux Leather 6-Drawer Dresser (120-6440)
- Tuhome Dressers