Shop All Bathroom Vanities with Tops
Tuhome
Khari 24 in. Floor Cabinet, Double Door, Two Shelves, Light Oak
Mfr # MLD5588
Zoro # G808853751
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.1 in.
- Width 23.8 in.
- Height 34.1 in.
- Material Laminate
- Weight 57.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLD5588
- Zoro # G808853751
- UPC # 7707062350373
- Country of Origin Colombia
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.1 in. |
Width | 23.8 in. |
Height | 34.1 in. |
Details
Material | Laminate |
Weight | 57.1 lbs. |
Finish | Beige |
Color | Beige |
Description
The TUHOME Khari 24 in. Single Free standing bathroom vanity is one of a kind. This model comes with a durable pure white reinforced resin Superior Top and features two doors, all metal hardware for a realiable and lasting product, adjustable legs for a better fitting of your space and a One hole sink. the cabinet with a depth of 18.1 Inches and standing at 34.1 Inches high will allow you plenty of space to connect the pipes and have plenty of starage space. This product is the perfect solution for narrow space bathrooms where the 23.8 In width comes as a key feature, by giving you an amazing top design product and still providing you with plenty of room in your bathroom. Light oak manufactured wood finish FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- SHARKBITE UNION CONNECTOR 3/8""CTS (25626)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- TUHOME Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White (MLB7133)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2056-WH)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- Tuhome Bathroom Vanities with Tops