Shop All Dressers
Tuhome
Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, White
Mfr # CLB8962
Zoro # G908853880
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Color White
- Length 20.3 in.
- Drawers 3
- Legs 0
- Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20.3 in. |
Height | 78.7 in. |
Width | 59 in. |
Details
Color | White |
Drawers | 3 |
Legs | 0 |
Doors | 2 |
Includes | Hadware |
Weight | 243.3 lbs. |
Shelves | 4 |
Material | Laminate |
Features | Three 3-Tier Shelf that are perfect for displaying your favorite accessories or pieces of jewelry. |
Description
We know you like your comfort, so we created the perfect solution for storing all your clothes in one place- the Kenya 3 Drawers armoire! This armoire is ideal for small spaces and adds a modern touch to any room. The closet features two wide doors, two interior hangers, and three spacious drawers for all your clothes. The best part Three 3-Tier Shelf that are perfect for displaying your favorite accessories or items!Designed with an elegant white manufactured wood finish.Dimensions:Height: 79 in. Width: 59 in. Depth: 20.4 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Plastic Folding Chair, Burgundy (PFC2BGY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Continental Dresser, Superior Top, Four Drawers, One Shelf, Black (CLW5568)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in White (157GMC1)
- Tuhome Dressers