Shop All Dressers
Tuhome
Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black
Mfr # CLW8963
Zoro # G608853852
product price: $743.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Width 59 in.
- Includes Hadware
- Length 20.3 in.
- Legs 0
- Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 59 in. |
Length | 20.3 in. |
Height | 78.7 in. |
Details
Color | Black |
Includes | Hadware |
Legs | 0 |
Drawers | 3 |
Material | Laminate |
Weight | 245 lbs. |
Features | Three 3-Tier Shelf that are perfect for displaying your favorite accessories or pieces of jewelry. |
Doors | 2 |
Shelves | 4 |
Description
We know you like your comfort, so we created the perfect solution for storing all your clothes in one place- the Kenya 3 Drawers armoire! This armoire is ideal for small spaces and adds a modern touch to any room. The closet features two wide doors, two interior hangers, and three spacious drawers for all your clothes. The best part Three 3-Tier Shelf that are perfect for displaying your favorite accessories or items!Designed with an elegant black manufactured wood finish.Dimensions:Height: 79 in. Width: 59 in. Depth: 20.4 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG 6 RND Table Leg (2506)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- BESTAR L Shaped Desk, 71.1" D X 71.1" W X 29.9" H, White, Melamine (120863-17)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- TUHOME Chile Armoire, Rod, 3 Door Cabinet, 2 Drawers, 2 Superior Adjustable Shelves, Metal Hardware, White (CLB5949)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, White (JLB6741)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Letna Double Door Cabinet Dresser, 2 Drawers, 4 Interior Shelves, 3 Cabinets With Door, Rod, Black (CLW6470)
- HOMELEGANCE Tamsin Chest (1616-9)
- Tuhome Dressers