Shop All TV Stands & Entertainment Centers
Tuhome
Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black
Mfr # CLW6717
Zoro # G008853971
product price: $363.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Finish Black
- Height 71.1 in.
- Material Laminate
- Color Black
- Width 38.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # CLW6717
- Zoro # G008853971
- UPC # 7707062367821
- Country of Origin Colombia
- Category TV Stands & Entertainment Centers
Dimensions
Height | 71.1 in. |
Width | 38.7 in. |
Length | 14.7 in. |
Details
Finish | Black |
Material | Laminate |
Color | Black |
Weight | 152.3 lbs. |
Legs | 0 |
Features | Storage Spaces |
Doors | 2 |
Shelves | 10 |
Includes | Hadware |
Drawers | 0 |
Description
Contemporary, elegant, and functional, this is the TUHOME Kava entertainment center, designed with elegant black manufactured wood, this piece of furniture is a perfect complement for your home; not only for extra storage, but you can also organize it with your unique, stylish, includes a tv shelf for with capacity up to 60 in. , is ideal for that modern touch in your home, and you can also expose all your favorite decorations, its Superior Top 203,5 in. and includes six Built-in Wine Rack4,3 in. H X 4,3 in. WProduct dimensions 180,7 in. H X 200,1 in. W X 14,7 in. D. Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, Light Oak (RLD6712)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- Tuhome TV Stands & Entertainment Centers