Shop All Breakroom Cabinets
Tuhome
Kava Beijing Corner Bar Cabinet, Glass Rack, Double Door Cabinet, Eight Built-in Wine Rack-Black
Mfr # BLW7886
Zoro # G108853772
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 71.1 in.
- Overall Width 18.4 in.
- Overall Depth 18.4 in.
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLW7886
- Zoro # G108853772
- UPC # 691989338323
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 18.4 in. |
Overall Depth | 18.4 in. |
Details
Color | Black |
Number of Doors | 2 |
Handle Finish | Black |
Cabinet Material | Laminate |
Number of Shelves | 3 |
Number of Drawers | 0 |
Features | Assembly Required |
Legs | 0 |
Weight | 95.2 lbs. |
Includes | Hadware |
Description
Sick of that boring old corner in your home Try the TUHOME Kava Beijing Corner Bar Cabinet! This elegant black manufactured wood cabinet is the perfect addition to any bar collection and will make that dull corner pop. Equipped with a glass rack, multiple shelves, and 8 Built-in Wine Rack, this cabinet has everything you need to store all your bar supplies. Plus, the ample double-door cabinet storage on the bottom 17 in. W X 17 in. H X 17 in. D is perfect for larger items. Give your home a touch of class with the TUHOME Kava Beijing Corner Bar Cabinet. Designed with elegant black wengue manufactured wood finish.Product dimensions 71,1 in. H X 18,4 in. W X 18,4 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- TENNSCO Letter Size Starter Unit (1276PC)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- Tuhome Breakroom Cabinets