Shop All Breakroom Cabinets
Tuhome
Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, Double Door, White
Mfr # BLB6551
Zoro # G608854149
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 71.1 in.
- Overall Width 20 in.
- Overall Depth 13.3 in.
- Number of Shelves 6
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLB6551
- Zoro # G608854149
- UPC # 7707062362314
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 20 in. |
Overall Depth | 13.3 in. |
Details
Color | White |
Number of Shelves | 6 |
Number of Drawers | 0 |
Number of Doors | 2 |
Cabinet Material | Laminate |
Handle Finish | White |
Legs | 0 |
Weight | 97.3 lbs. |
Includes | Hardware |
Features | Featuring a 12 Wine glass rack |
Description
The Tuhome Kava Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a dark volcano finish that is sure to impress your guests. Comes with a glass rack, 16 cubbies for wine or liquor, a large open area below that's perfect for displaying your favorite spirits and an underneath cabinet space give you all the storage you might need to keep any gathering going. It features a very convenient and concealable serving table that will help you prepare and serve your drinks, cocktails and spirits right there on the spot. Product dimesions are: 71.1in Hx 20in Wx 12.7In D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B1562)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- Tuhome Breakroom Cabinets