Shop All Dressers
Tuhome
Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, White
Mfr # JLB6741
Zoro # G608854262
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 74 lbs.
- Features Mirror
- Height 43.6 in.
- Includes Hadware
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 43.6 in. |
Width | 23.3 in. |
Length | 18 in. |
Details
Color | White |
Weight | 74 lbs. |
Features | Mirror |
Includes | Hadware |
Material | Laminate |
Shelves | 0 |
Drawers | 2 |
Doors | 2 |
Legs | 0 |
Description
Subtlety, elegance, and practicality in the same product, this is the TUHOME Kamelot dresser. This incredible product will be your favorite. It works perfectly to store your favorite objects in its two drawers 7 in. H X 23.3 in. W and its mobile shelf with a mirror to use as a makeup table, but this is also the ideal complement for your room. You will not find another like it, its Superior Top is ideal 29,4 in. Its size 43,6 in. H X 23,3 in. W X 18,3 in. D fits perfect in your room.Elaborated with elegant white particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Peru L Four Drawer Dresser, Superior Top, One Open Shelf, White (CLB6744)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- STOW Stow 3014776 8 in. Drawer; White (3014776)
- Tuhome Dressers