Shop All Bed Frames
Tuhome
Kaia Twin Bed Base, Headboard, Pine
Mfr # CLM7972
Zoro # G608854194
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 20.3 in.
- Overall Width 47.2 in.
- Overall Length 83.6 in.
- Features Headboard (13,7 in. )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # CLM7972
- Zoro # G608854194
- UPC # 7707062356597
- Country of Origin Colombia
- Category Bed Frames
Dimensions
Overall Height | 20.3 in. |
Overall Width | 47.2 in. |
Overall Length | 83.6 in. |
Details
Color | Beige |
Material | Laminate |
Features | Headboard (13,7 in. ) |
Finish | Beige |
Includes | Hadware |
Weight | 162.9 lbs. |
Doors | 0 |
Drawers | 0 |
Legs | 0 |
Shelves | 0 |
Description
There's no need to sacrifice style when finding the perfect bed Base. The TUHOME Kaia Twin Bed Base exudes elegance and sophistication while providing ample space for a good night's rest. The sleek pine manufactured wood finish is perfect for any decor style, and the sturdy Base ensures that you'll be enjoying this bed for years to come. Whether you're outfitting a new bedroom or refreshing your current one, the Kaia Twin Bed Base is the perfect way to do it.Product size 47,2 in. W X 83,6 in. D X 20,3 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Slate Grey (B905DW-SG)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- ELK HOME Oria Vase - Large (S0016-10122)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- BAXTON STUDIO Kaori Transitional Walnut Wood Queen Size Platform Storage Bed (168-10729)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- ATLANTIC FURNITURE Nantucket Bed with Match Footboard in White, Full Size (AR8236032)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- ATLANTIC FURNITURE Atlantic Furniture AR8732114 Mission Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (AR8732114)
- BAXTON STUDIO Baltimore Modern Full Black Faux Leather Upholstered Headboard (106-5364)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- Tuhome Bed Frames