Shop All Nightstands
Tuhome
Kaia Nightstand, Two Drawers, Metal Handle, White
Mfr # MLB6571
Zoro # G008854183
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Length 14.2 in.
- Height 18.8 in.
- Drawers 2
- Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB6571
- Zoro # G008854183
- UPC # 7707062309289
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 14.2 in. |
Height | 18.8 in. |
Width | 16.1 in. |
Details
Color | White |
Material | Laminate |
Drawers | 2 |
Doors | 0 |
Includes | Hadware |
Legs | 0 |
Shelves | 0 |
Weight | 29.6 lbs. |
Features | Includes Two Drawers for extra storage in your room |
Description
The Tuhome Kaia Nightstand is a multi-functional piece that will look great in your bedroom or living room-designed with a resistant white particleboard finish-giving it a new look that mixes modern design with a sleek appearance. This nightstand features two metal-handled drawers7,4 in. H X 14,8 in. W and a large top area. This 19 in. High Nightstand combines modern form and style with a stunning finish to make a statement in any room.Total size 16,1 in. W X 14,37 in. D X 18,90 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RRustic)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Velvet, Grey (I 5606)
- Tuhome Nightstands