Shop All Nightstands
Tuhome
Kaia Nightstand, Two Drawers, Metal Handle, Light Gray
Mfr # MLZ6572
Zoro # G508853921
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.2 in.
- Features Includes Two Drawers for extra storage in your room
- Drawers 1
- Legs 4
- Weight 25.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLZ6572
- Zoro # G508853921
- UPC # 7707062343191
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 14.2 in. |
Height | 18.8 in. |
Width | 16.1 in. |
Details
Color | Light Gray |
Features | Includes Two Drawers for extra storage in your room |
Drawers | 1 |
Legs | 4 |
Weight | 25.3 lbs. |
Shelves | 1 |
Doors | 2 |
Includes | Hadware |
Material | Laminate |
Description
The Tuhome Kaia Nightstand is a multi-functional piece that will look great in your bedroom or living room-designed with a resistant white-light oak particleboard finish-giving it a new look that mixes modern design with a sleek appearance. This nightstand features two metal-handled drawers7,4 in. H X 14,8 in. W and a large top area. This 19 in. High Nightstand combines modern form and style with a stunning finish to make a statement in any room.Total size 16,1 in. W X 14,37 in. D X 18,90 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Light Oak (MLD6562)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- HOME ELEGANCE Allura Collection Night Stand Led Lighting, Silver - 28 X 17 X 28 In. (1916-4)
- Tuhome Nightstands