Shop All Dressers
Tuhome
Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine
Mfr # TWM7908
Zoro # G708854179
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Pine
- Material Laminate
- Legs 2
- Height 49.8 in.
- Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 49.8 in. |
Width | 39.3 in. |
Length | 16.7 in. |
Details
Color | Black/Pine |
Material | Laminate |
Legs | 2 |
Shelves | 0 |
Features | Superior Top (39,37 in. W X 16,73 in. D) |
Weight | 93.9 lbs. |
Drawers | 4 |
Doors | 0 |
Includes | Hadware |
Description
Treasure your beauty routine with this elegant and functional dressing table; the TUHOME Kaia Makeup Dressing Table is part of the new collection; you will love this product! The perfect place to primp before a night out, this piece has ample storage for all of your cosmetics and accessories with its four drawers13,1 in. D X 18,5 in. W X 3,9 in. H. Keep everything within reach with the roomy top surface 39,37 in. W X 16,73 in. D and mirror 19,4 in. H X 11,8 in. W, then take a seat on the included stool 16,2 in. H X 13,3 in. W X 14,9 in. D and get started. This beautiful dressing table will help you look your best, whether applying eyeliner or curling your hair.Made of elegant black-pine particleboard finish.Product dimensions 39,37 in. W X 16,73 in. D X 49,88 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Krista Dresser, Two Open Shelves, Four Drawers, Black (CLW7158)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- Tuhome Dressers