Shop All Dressers
Tuhome
Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White
Mfr # CIB5532
Zoro # G208853986
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smokey Oak/White
- Width 17.7 in.
- Legs 0
- Length 16.2 in.
- Weight 68.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.7 in. |
Length | 16.2 in. |
Height | 42.4 in. |
Details
Color | Smokey Oak/White |
Legs | 0 |
Weight | 68.1 lbs. |
Includes | Hadware |
Material | Laminate |
Features | Five super spacious drawers |
Doors | 0 |
Drawers | 5 |
Shelves | 0 |
Description
Bring style and design to your room with the Tuhome 5 Drawer Kaia dresser. 5 large drawers perfect provide incredible storage space without sacrificing style. The beautiful espresso frame combined with light oak drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Krista Dresser, Two Open Shelves, Four Drawers, Black (CLW7158)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Six Drawers, Light Gray (CZB7666)
- TUHOME Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak (CLD7029)
- HOMELEGANCE Longview Bedroom Dresser, Grey (1498GY-5)
- Tuhome Dressers