Shop All Dressers
Tuhome
Kaia 3 Drawers Dresser, Superior Top, White/Pine
Mfr # CBC4765
Zoro # G908853903
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pine/White
- Legs 0
- Drawers 3
- Weight 65.6 lbs.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 27.5 in. |
Height | 27 in. |
Length | 16.3 in. |
Details
Color | Pine/White |
Legs | 0 |
Drawers | 3 |
Weight | 65.6 lbs. |
Includes | Hadware |
Features | Three spacious drawers |
Shelves | 0 |
Doors | 0 |
Material | Laminate |
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful light oak frame combined with white drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, White (JLB6741)
- TUHOME Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White (MLB8979)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White (CIB6601)
- TUHOME Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray (CLZ7151)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- Tuhome Dressers