Shop All Dressers
Tuhome
Kaia 3 Drawers Dresser, Superior Top, White
Mfr # CLB6590
Zoro # G408853861
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 27 in.
- Drawers 3
- Weight 67.1 lbs.
- Width 27.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 27 in. |
Width | 27.5 in. |
Length | 16.3 in. |
Details
Color | White |
Material | Laminate |
Drawers | 3 |
Weight | 67.1 lbs. |
Finish | White |
Shelves | 0 |
Features | Three spacious drawers |
Doors | 0 |
Includes | Hadware |
Legs | 0 |
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful light oak frame combined with white drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, White/Pine (CBC4764)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- Tuhome Dressers