Shop All Dressers
Tuhome
Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White
Mfr # CIB5533
Zoro # G408854028
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smokey Oak/White
- Width 27.5 in.
- Material Laminate
- Features Three spacious drawers
- Height 27 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 27.5 in. |
Height | 27 in. |
Length | 16.2 in. |
Details
Color | Smokey Oak/White |
Material | Laminate |
Features | Three spacious drawers |
Includes | Hadware |
Weight | 65.6 lbs. |
Drawers | 3 |
Doors | 0 |
Shelves | 0 |
Legs | 0 |
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful espresso frame combined with light oak drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Peru L Four Drawer Dresser, Superior Top, One Open Shelf, White (CLB6744)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Gray (CLZ6587)
- PROGRESSIVE FURNITURE Progressive Furniture P600-13 Bedroom Lingerie Chest; Distressed Dark Grey (P600-13)
- Tuhome Dressers