Shop All Dressers
Tuhome
Kaia 3 Drawers Dresser, Superior Top, Light Gray
Mfr # CLZ6591
Zoro # G608853821
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 in.
- Doors 0
- Finish Gray
- Legs 0
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 27 in. |
Width | 27.5 in. |
Length | 16.3 in. |
Details
Color | Gray |
Doors | 0 |
Finish | Gray |
Legs | 0 |
Material | Laminate |
Includes | Hadware |
Drawers | 3 |
Weight | 67.1 lbs. |
Features | Top Surface for item display |
Shelves | 0 |
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful Light Gray frame combined with white drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Bags, PK1000 (UB1000)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- NEXT INNOVATIONS 16" Turtle Round Wall Art (101409002-TURTLE)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White (CIB5533)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- BAXTON STUDIO Auburn Espresso Brown Finished Wood 6-Drawer Dresser (141-7999)
- Tuhome Dressers