Shop All Kitchen Cabinets
Tuhome
Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx
Mfr # IBO8910
Zoro # G210191236
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 59 in
- Height 35.43 in
- Depth 25.19 in
- Color White / Onyx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # IBO8910
- Zoro # G210191236
- UPC # 7707062328570
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 59 in |
Height | 35.43 in |
Depth | 25.19 in |
Details
Material | Laminate |
Color | White / Onyx |
Item | Kitchen Island |
Includes | Hardware |
Style | Modern |
Finish | Multi-color |
Description
The Juniper Kitchen Island and you are the perfect match. A ton of features make this product your best partner in the kitchen. Starting with its size!. a long top surface 25.19 inches Deep x 59 inches Wide will provide you with that extra space you were looking for without getting in your way. The modern design and color combination will make it stand out and turn heads. Featuring a double-door cabinet with two spacious inner shelves in each cabinet will allow you to put away those big pots and pans in an organized manner. Two open shelves allow you to place the more frequently used items that you want handy. All the hardware of this piece of furniture is made of metal to provide a better quality product. Designed with resistant white/light oak. black/macadamia. black / onyx and white/onyx manufactured wood finish.Dimensions:Height: 35.4in. Width: 59in.Depth: 25.1in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Light Oak (ALD6603)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- Tuhome Kitchen Cabinets