Shop All Bathroom Vanities with Tops
Tuhome
Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White
Mfr # MLB7133
Zoro # G008853810
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.7 in.
- Width 17.7 in.
- Height 33.5 in.
- Material Laminate
- Weight 50.7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB7133
- Zoro # G008853810
- UPC # 7707062372993
- Country of Origin Colombia
- Category Bathroom Vanities with Tops
Dimensions
Length | 17.7 in. |
Width | 17.7 in. |
Height | 33.5 in. |
Details
Material | Laminate |
Weight | 50.7 lbs. |
Finish | White |
Color | White |
Description
TUHOME Jane bathroom vanity is a high-quality piece of furniture made of particle board that features one big cabinet with an interior shelf measuring 16.2 in.W X 17 in.D X 18.7 in.H. It can be used to store any bathroom essentials, such as soaps, shampoos, toilet paper, or even linens. Also, the Jane bathroom vanity has an open shelf in the bottom to store stuff that will be exposed to water particles, such as bottles, boxes, or linens. Now talking about the hardware, it's all made of metal to resist the bathroom's humidity. The cabinet has two hinges with a soft close system. The jane bathroom vanity has a modern and minimalistic design. Because of its dimensions 17.7 in.W x 17.7 in.D x 33.5 in.H, it can be placed easily in any bathroom, thats why its made for you.White finish. This bathroom cabinet DO NOT INCLUDE FAUCET.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B-0970-FE)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- Tuhome Bathroom Vanities with Tops