No Product Image Available

Tuhome

Irvine 2 Piece Living Room Set, Bar Cart, Coffee Table, Espresso


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Looking for a stylish living room set that will only take up a little space Check out this two-piece set from Irvine. The espresso-finished wood is beautiful and timeless, and its compact size will fit any room. Plus, the bar cart and coffee table are both functional and stylish. Whether you're putting together your first home or just looking for a new addition to your existing decor, this set will impress.The Cart is indeed an ideal addition to your living room setup. Designed with an elegant espresso-manufactured wood finish. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use.The Wema Coffee Table is ergonomically sized to fit any living room and includes a large top surface and low shelves-perfect for displaying your favorite magazines or decor. This practical and stylish table makes it a must-have for any contemporary home.Dimensions:Furniture 1, Bar CartWidth: 23.6 in. Height: 32.3 in. Depth: 14.8 in. Furniture 2, Wema Coffee TableWidth: 35,07 in. Height: 16,53 in. Depth: 20,86 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.