No Product Image Available
Tuhome

Inwood 2 Piece Living Room Set, Bar Cart, Coffee Table, Espresso


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inwood's 2 Piece Living Room Set is the perfect addition to any contemporary home. The set includes an elegant lift-top coffee table and a stylish bar cart, both made with an espresso-colored manufactured wood finish. Both pieces are designed with sleek, minimalist lines that complement any decor. The coffee table features a spacious tabletop and a lift top, providing extra storage space, while the bar cart offers a handy storage cabinet and wine rack.The Cart is indeed an ideal addition to your living room setup. Designed with an elegant espresso-manufactured wood finish. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use.This Luanda Lift Top Coffee Table is perfect for any living space. Its casters allow you to move it around as needed, and its low shelf provides an ideal spot to show off your favorite decorations. Plus, its hidden storage can be accessed with a simple lift off the top. This coffee table is an excellent addition to any home. Dimensions:Furniture 1, Bar CartWidth: 23,6 in. Height: 32,3 in. Depth: 14,8 in. Furniture 2, Luanda Lift Top Coffee TableWidth: 21,6 in. Height: 15,3 in. Depth: 19,6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.