Shop All Nightstands
Tuhome
Idaly Nightstand, Superior Top, Two Drawers, Black
Mfr # MLW7148
Zoro # G608853838
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 42.3 lbs.
- Height 21.6 in.
- Width 23.6 in.
- Features metal handles
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLW7148
- Zoro # G608853838
- UPC # 7707062380271
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 21.6 in. |
Width | 23.6 in. |
Length | 15.7 in. |
Details
Color | Black |
Weight | 42.3 lbs. |
Features | metal handles |
Includes | Hadware |
Material | Laminate |
Shelves | 0 |
Doors | 0 |
Drawers | 2 |
Legs | 2 |
Description
The Tuhome Idaly Nightstand is a versatile piece that will compliment your bedroom or living room perfectly. This high-quality piece of furniture is made of particleboard and gives a fresh look that combines modern design and sleek style. This Nightstand comes with 2 drawers that measueres 20.24 in.W X 15 in.D X 6.9 in.H, with metal handles and metal rails for a lasting product life. This Nightstand also features a spacious top surface. This Tuhome Idale Nighstand captures modern design and style with an amazing finish combination to stand out in your space. Product dimensions is 23.62 in.W X 15.75 in.D X 21.65 in.H. Black Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- Tuhome Nightstands