Shop All Home Storage Cabinets
Tuhome
Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak
Mfr # MLC4770
Zoro # G608853869
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 14.3 in.
- Height 67.8 in.
- Overall Depth 16 in.
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC4770
- Zoro # G608853869
- UPC # 7707062331822
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 14.3 in. |
Height | 67.8 in. |
Overall Depth | 16 in. |
Details
Material | Laminate |
Color | Beige |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Beige |
Includes | Hadware |
Features | Featuring two cabinets |
Legs | 0 |
Weight | 65.6 lbs. |
Description
If you're looking for a cabinet that can help you organize your life, the Tuhome Ibis cabinet is perfect for you. With two cabinets 18,8 in. H X 12,36 in. W and multiple interior shelves, this piece provides plenty of concealed storage space to hide away all your clutter. Plus, the open shelf 13,26 in. H X 12,36 in. W makes it easy to grab whatever you need in a hurry. At 67 in. high, this cabinet is sure to add some elegance to any room while helping you get your life in order.Elegant light oak manufactured wood finish, with ideal size 14,37 in. W X 16,04 in. D X 67,79 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, Black (GLW5609)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- Tuhome Home Storage Cabinets