Shop All Kitchen Cabinets
Tuhome
Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White
Mfr # ALB5582
Zoro # G708854001
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 15.7 in.
- Height 78.7 in.
- Depth 13.7 in.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB5582
- Zoro # G708854001
- UPC # 7707062326255
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 15.7 in. |
Height | 78.7 in. |
Depth | 13.7 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Finish | White |
Description
The Tuhome Hobart pantry is a kitchen organization station that adds a valuable counter and cabinet space. This kitchen pantry features two cabinets and two open shelves. Its 15.7-inch width makes it ideal for getting that extra storage needed in small places. The two cabinets are 26 inches high, located at the top and bottom of the cabinet for your convenience; each cabinet has two shelves for your items. They come with aluminum handles and hinges for a more durable and more comfortable assembly. Includes a kit to install the product to your wall and adjustable legs for more stability is provided with the product for your safety.Product dimensions 15,7 in. W X 13,7 in. D X 78,7 in. HWhite particleboard finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-6S.626)
- PRIME-LINE 3/8 in. Brass Wheels Sliding Window Tandem Roller Assembly 2 Pack (G 3173)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-LH (KML234-SS-SC1-LH)
- GROTE Grommet, PVC, White (93400)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- TUHOME Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White (ADB7160)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- COASTER Coaster 950185 4 Shelf Corner Curio Cabinet with Windowpane - Style Door Fronts (950185)
- Tuhome Kitchen Cabinets