Shop All Dressers
Tuhome
Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Six Drawers, Light Gray
Mfr # CZB7666
Zoro # G108853918
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Color Light Gray
- Length 19 in.
- Doors 0
- Drawers 3
- Legs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 19 in. |
Height | 31.7 in. |
Width | 58.8 in. |
Details
Color | Light Gray |
Doors | 0 |
Drawers | 3 |
Legs | 0 |
Material | Laminate |
Shelves | 0 |
Weight | 137.5 lbs. |
Features | Black metal pulls |
Includes | Hadware |
Description
This HMS Six drawer double dresser brings your bedroom style and modern times touch. Design from scratch to be extremely functional and stylish, this double dresser provides you not only the essential storage space you need but also a beautiful design.Featuring six very spacious drawers 7.5 in. H x 26.8 in. W will provide a lot of concealed space, each one of the drawers comes with metal black pulls for a modern touch, roller glides, and all-metal hardware for a smoother and more durable run of the drawers. The top table 58W x 19 in. D is perfect for placing your decorative items, books, picture frames, or even a flat-panel TV.This product stands in four legs with a 3.8 in. clearance that will help you clean and reach under it.Overall product dimensions are 58W x 19 in. D x 31.7 in. H. Made of Light Gray particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- GE Burner Bowl, 8in (WB31T10015)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- TUHOME Chile Armoire, Rod, 3 Door Cabinet, 2 Drawers, 2 Superior Adjustable Shelves, Metal Hardware, White (CLB5949)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- Tuhome Dressers