Shop All Dressers
Tuhome
Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black
Mfr # CLW5981
Zoro # G608853746
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Color Black
- Drawers 3
- Material Laminate
- Height 27.5 in.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 27.5 in. |
Width | 60.4 in. |
Length | 19.6 in. |
Details
Color | Black |
Drawers | 3 |
Material | Laminate |
Includes | Hadware |
Weight | 141.8 lbs. |
Legs | 0 |
Features | Black metal pulls |
Doors | 0 |
Shelves | 0 |
Description
This HMS Six drawer double dresser brings your bedroom style and modern times touch. Design from scratch to be extremely functional and stylish, this double dresser provides you not only the essential storage space you need but also a beautiful design.Featuring six very spacious drawers 7.5 in. H x 26.8 in. W will provide a lot of concealed space, each one of the drawers comes with metal black pulls for a modern touch, roller glides, and all-metal hardware for a smoother and more durable run of the drawers. The top table 58W x 19 in. D is perfect for placing your decorative items, books, picture frames, or even a flat-panel TV.This product stands in four legs with a 3.8 in. clearance that will help you clean and reach under it.Overall product dimensions are 58W x 19 in. D x 31.7 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Six Drawers, Light Gray (CZB7666)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White (CLB7154)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Mitu Six Doors Armoire, Seven Interior Shelves, One Drawer, Rod, Black/White (CLW5954)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- HOMELEGANCE Beechnut Bedroom Dresser, Grey (1904GY-5)
- Tuhome Dressers