Shop All Outdoor Benches
Tuhome
Hamilton Storage Bench, Two Open Shelves, Two Drawers, Light Oak
Mfr # ZLD7110
Zoro # G308854166
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 19.9 in.
- Overall Width 35.8 in.
- Overall Depth 17.9 in.
- Finish Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLD7110
- Zoro # G308854166
- UPC # 7707062391833
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 19.9 in. |
Overall Width | 35.8 in. |
Overall Depth | 17.9 in. |
Details
Material | Laminate |
Color | Beige |
Finish | Beige |
Includes | Hadware |
Features | two drawers |
Weight | 63.4 lbs. |
Doors | 0 |
Shelves | 2 |
Drawers | 2 |
Legs | 0 |
Description
The Tuhome Hamilton Storage bench is a high quality piece of furniture designed for placing it on your doorway, living room or even in bedroom. This product offers a clean, and modern design with a touch of sophistication. This storage table features a top for placing decoration, two drawers with metal rails for better quality and longer life, each of this drawers measures 16.7 in.W X 17.9 in.D X 7.5 in.H, this space can be used for storing any kind of stuff. In Addition it features two open shelves that are usually used as a shoe rack that measures 16.6 in.W X 17.9 in.D X 17.5 in.H. The Tuhime Austin Storage table is made of particle board in a light oak finish, and measures 35.8 in.W X 17.9 in.D X 19.9 in.H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seat Fits John Deere CX Fits Gator TX Fits Gator 4X4 HPX Fits Gator 6X4 (VG11696)
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- CONTINENTAL Mop Sink Hose (CWH050-03F)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- Tuhome Outdoor Benches