Shop All Bathroom Vanities with Tops
Tuhome
Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White
Mfr # MLB6758
Zoro # G708854162
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.7 in.
- Width 17.7 in.
- Height 35 in.
- Material Laminate
- Weight 52.9 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB6758
- Zoro # G708854162
- UPC # 7707062380004
- Country of Origin Colombia
- Category Bathroom Vanities with Tops
Dimensions
Length | 17.7 in. |
Width | 17.7 in. |
Height | 35 in. |
Details
Material | Laminate |
Weight | 52.9 lbs. |
Finish | White |
Color | White |
Description
The TUHOME Gouda 18 in. Single Bathroom Vanity is the necessary complement for your bathroom. This solid white manufactured wood finish vanity is perfect for solving all your storage needs, with a Single Door cabinet 12,24 in. H and an open shelve 11,45 in. H. The beautiful Gouda will complement any decor, and the single sink provides plenty of space for your daily rituals. THIS PRODUCT DOESN'T INCLUDE THE FAUCET 17,71 in. W X 17,71 in. D X 35,03 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Ccs005ß Filter, PK 4 (CCS005)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- PROPLUS TANK TO BOWL GASKET, CLOSE COUPLED, FITS AMERICAN STANDARD (191029)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- TUHOME Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White (MLB7133)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3601-WH)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- Tuhome Bathroom Vanities with Tops