No Product Image Available

Tuhome

Glendale 2 Piece Kitchen Set, Kitchen Island, Kitchen Pantry, White/Light Oak


product price: $366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

No matter how small your kitchen may be, you can now have the storage you've always wanted! The Glendale 2 Piece Kitchen Set has an island and pantry, both designed with sturdy manufactured wood and a beautiful white/light oak finish. The island is perfect for cooking or as a buffet server, while the pantry offers plenty of cabinet and drawer space for your kitchen supplies. With this set, you'll have a stylish and functional kitchen that's finally complete!This Tanna Kitchen Island is ideal for anyone who wants a functional kitchen island that serves as a table. The neutral tone of this island will complement any decor, and the simple design makes it an excellent choice for any kitchen. The three-tier shelf on one side provides extra storage, while the top surface 36.2 in.W X 31 in.D is perfect for all your preparations.The Hobart Kitchen Pantry is ideal for any space. This kitchen pantry includes two single-door cabinets with internal shelf storage 14.4 in.W X 11 in.H, plus two exterior shelves - all designed to give you the most remarkable kitchen experience.This set will undoubtedly give your kitchen the style and feel you've sought!Dimensions:Furniture 1, Tanna Kitchen IslandWidth: 36.2 in. Height: 36.2 in. Depth: 31 in. Furniture 2, Hobart Kitchen Pantry Width: 15.7 in. Height: 79.5 in. Depth: 13.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.