Tuhome

Ginger Kitchen Island, Three Open Shelves, Two Cabinets, White/Dark Brown


product price: $424.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Multi-color
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Multi-color

Description

The Tuhome Ginger kitchen Island and you are the perfect match. A ton of features makes this product your best partner in the kitchen. Starting with its size!, a long countertop 26.3-inch Deep x 59.05 inches Wide will provide you with that extra space you were looking for without getting in your way. The modern design and color combination will make it stand out and turn heads. Featuring a two Single Door cabinets with two very spacious interior shelves in each cabinet will allow you to put away those big pots and pans in an organized manner. Three open shelves allow you to place your more frequently used items that you want handy. All the hardware of this piece of furniture is made of metal to provide a better quality product. The Tuhome Ginger Kitchen Island is made of particle board in a Light Oak-White finish. Measuring 59.05 in.W X 26.37 in.D X 35.66 in.H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.