Shop All Dressers
Tuhome
Georgia Three Drawer Dresser, Metal Handles, Superior Top, Black
Mfr # CLW6468
Zoro # G008853902
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16.4 in.
- Legs 0
- Height 33.5 in.
- Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16.4 in. |
Height | 33.5 in. |
Length | 31.5 in. |
Details
Color | Black |
Legs | 0 |
Doors | 0 |
Material | Laminate |
Weight | 74 lbs. |
Shelves | 0 |
Features | Plenty of Storage Space |
Drawers | 3 |
Includes | Hadware |
Description
Spacious, elegant, stylish, and functional are the words that best describe this spectacular Georgia Dresser, extraordinary to store all your accessories and keep them in good condition. This dresser is the perfect complement to help you keep your room neat and organized by providing you ample storage space for clothes and other accessories.It features three spacious drawers 5.5 in. H x 27 in.W to store clothes, bedding, books, and even documents. Metallic drawer handles promote accessibility and ease of use. A modern addition to any bedroom, the Georgia Dresser is a contemporary update on a unique design.Product dimensions are 31.50 in. W x 16.40 in. D x 33.50 in. H.It is made in particle board and is available in Black and Light Gray finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Mattress Cover King (83KGENC)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Zoe Dresser, Superior Top, Four Drawers, White/Light Oak (CBD7155)
- NORTHBEAM Northbeam BCH0311720800 Windsor Shoe Dresser; Espresso (BCH0311720800)
- Tuhome Dressers