Shop All Nightstands
Tuhome
Galanto Nightstand, One Open Shelf, One Cabinet, Dark Brown/Black
Mfr # MBW7946
Zoro # G208853887
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Black
- Width 19.6 in.
- Includes Hadware
- Features Superior top ideal for decor (15,75 in. D X 16,69 in. W)
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MBW7946
- Zoro # G208853887
- UPC # 7707062316041
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 19.6 in. |
Height | 20.4 in. |
Length | 15.7 in. |
Details
Color | Dark Brown/Black |
Includes | Hadware |
Features | Superior top ideal for decor (15,75 in. D X 16,69 in. W) |
Material | Laminate |
Weight | 29.6 lbs. |
Drawers | 0 |
Shelves | 1 |
Doors | 1 |
Legs | 0 |
Description
Adding the TUHOME Galanto Nightstand to your bedroom will be like adding the perfect finishing touch to a beautiful bedroom. This elegant nightstand provides ample space on its top 16,69 in. W X 15,75 in. D for displaying your favorite decor, while its shelf and cabinet offer more discreet storage for items you need to keep close at hand. The Galanto is crafted from elegant dark brown manufactured wood and designed to provide years of beautiful service. Don't wait any longer. Give your bedroom the Galanto Nightstand today! Product dimensions 16,69 in. W X 15,75 in. D X 20,47 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- BAXTON STUDIO Sussie Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7486)
- Tuhome Nightstands