Shop All Breakroom Cabinets
Tuhome
Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine
Mfr # BHM7771
Zoro # G708853936
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 70.8 in.
- Overall Width 27.1 in.
- Overall Depth 25.9 in.
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BHM7771
- Zoro # G708853936
- UPC # 7707062314160
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 27.1 in. |
Overall Depth | 25.9 in. |
Details
Color | Multi-color |
Number of Doors | 2 |
Cabinet Material | Laminate |
Number of Shelves | 2 |
Handle Finish | Multi-color |
Number of Drawers | 0 |
Weight | 124.8 lbs. |
Features | Double Door Cabinet (18,8 in. H) |
Includes | Hadware |
Legs | 4 |
Description
Are you looking for a distinctive bar to show off your wine or liquor collection Look no further than the TUHOME Fraktal Corner Bar Cabinet. This stylish bar is finished in a dark oak-pine manufactured wood finish and features unique colors that will add personality to any room. The two shelves 13,8 in. H X 25,8 in. W X 23,5 in. Hare perfect for displaying your favorite bottles, while the Double Door cabinet18,8 in. H provides extra storage space for glasses or other bar accessories. And with a rack for cups, this bar has everything you need to entertain guests in style. So don't wait any longer - order your TUHOME Fraktal Corner Bar Cabinet today!Product size 27,1 in. W X 25,9 in. D X 70,8 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- ALBA Wall Literature Display, 30" (DDICE5M)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- Tuhome Breakroom Cabinets