Shop All Desk Chairs
Tuhome
Flavio Office Chair, Nylon Base, Fixed Handrail, Black
Mfr # SLN7540
Zoro # G708854186
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate
- Width 23.6 in.
- Height 36.2-39.8 in.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # SLN7540
- Zoro # G708854186
- UPC # 7707062377509
- Country of Origin Colombia
- Category Desk Chairs
Dimensions
Width | 23.6 in. |
Height | 36.2-39.8 in. |
Overall Length | 19.3 in. |
Details
Color | Black |
Material | Laminate |
Includes | Hadware |
Frame Finish | Black |
Features | Mesh Back & Fabric Seat |
Weight | 20.9 lbs. |
Shelves | 0 |
Doors | 0 |
Legs | 0 |
Drawers | 0 |
Description
The TuHome Flavio Office Chair features a full backrest, armrests, height adjustable and four wheels to allow you to move the chair anywhere. The TuHome Alpha provides generous lumbar support with an ergonomically designed seat that keeps your lower-back in alignment while working at your desk.Ergonomic office chairs: -Keeping your feet upright prevents leg, shoulder and neck injuries. -You can adjust your height, so you don't have to bend over too much to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- MARTEX Bedspread, Full, Slate (Mainspread)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- LORELL High Back Chair Frame Black (86212)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- LORELL Soho High-back Leather Chair (81801)
- GLOBAL INDUSTRIAL Big & Tall Leather Chair with Adjustable T-Arms, Leather Upholstery, Black (277488)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 24" Height, Fixed Arms, Black (BT-90279H-GG)
- Tuhome Desk Chairs