Shop All Home Storage Cabinets
Tuhome
Ferretti Base Cabinet, Three Drawers, Double Door, Four Legs, White
Mfr # MIB6763
Zoro # G408854066
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 39.3 in.
- Height 35.4 in.
- Overall Depth 20.6 in.
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MIB6763
- Zoro # G408854066
- UPC # 7707062355149
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 35.4 in. |
Overall Depth | 20.6 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 0 |
Number of Drawers | 3 |
Number of Doors | 2 |
Finish | White |
Includes | Hadware |
Weight | 91 lbs. |
Legs | 4 |
Features | Three Drawer 8,5 in. H X 12,1 in. W |
Description
With its exclusive design, The TUHOME Ferretti Base Cabinet comes with a handy hole specially designed for your faucet on its ample aluminum countertop 39,37 in. W X 20,67 in. D, made of a unique combination of white resistant particleboard.This base cabinet is the perfect storage solution for your kitchen supplies! It features a contemporary design that will complement any decor, and its ample storage space with three drawers 12,1 in. W X 8,5 in. Hprovides plenty of room to store all your supplies. The cabinet is also easy to assemble, so you can start using it immediately.Exclusive size 39,37 in. W X 20,67 in. D X 35,43 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- NEXT INNOVATIONS 16" Turtle Round Wall Art (101409002-TURTLE)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- SAUDER Adept Storage Narrow Storage Cabinet Coa (418137)
- Tuhome Home Storage Cabinets