No Product Image Available

Tuhome

Farley 2 Piece Kitchen Set, Kitchen Island, Kitchen Cart, White/Light Oak


product price: $263.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you're looking for a great way to organize your kitchen, the Farley 2 Piece Kitchen Set is perfect. This set includes an island and a cart made from sturdy manufactured wood with a white/light oak finish. This set is ideal for kitchens with limited space but can be used in even the largest kitchens. The island has a large surface area, while the cart has three side shelves. With this set, you can keep your kitchen tidy and organized no matter how much space you have.This Tanna Kitchen Island is ideal for anyone who wants a functional kitchen island that serves as a table. The neutral tone of this island will complement any decor, and the simple design makes it an excellent choice for any kitchen. The three-tier shelf on one side provides extra storage, while the top surface 36.2 in.W X 31 in.D is perfect for all your preparations.The Kitchen Service Cart is perfect for entertaining or having a large family. It features easy mobility thanks to its wheels, a microwave-friendly surface, a single-door cabinet, and side shelves.Dimensions:Furniture 1, Tanna Kitchen IslandWidth: 36.2 in. Height: 36.2 in. Depth: 31 in. Furniture 2, Kitchen Service CartWidth: 23.9 in. Height: 28.9 in. Depth: 15.7 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.