Shop All Nightstands
Tuhome
Eter Nightstand, Superior Top, Two Drawers, Smokey Oak
Mfr # MLI6563
Zoro # G808854192
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Weight 33.8 lbs.
- Height 19.9 in.
- Legs 0
- Width 15.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLI6563
- Zoro # G808854192
- UPC # 7707062361485
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 19.9 in. |
Width | 15.7 in. |
Length | 14.5 in. |
Details
Color | Smokey Oak |
Material | Laminate |
Weight | 33.8 lbs. |
Legs | 0 |
Features | Featuring One Open Shelf where you can easily display your electronics over night |
Drawers | 2 |
Shelves | 1 |
Doors | 0 |
Includes | Hadware |
Description
You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of smoky oak particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, White (MLB7144)
- MANHATTAN COMFORT Amber Nightstand in Blue and Nature (Set of 2) (2-302GFX2)
- Tuhome Nightstands