Shop All Nightstands
Tuhome
Eter Nightstand, Superior Top, Two Drawers, Light Oak
Mfr # MLD6562
Zoro # G808854079
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Featuring One Open Shelf where you can easily display your electronics over night
- Width 15.7 in.
- Length 14.7 in.
- Height 19.9 in.
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLD6562
- Zoro # G808854079
- UPC # 7707062374171
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 15.7 in. |
Length | 14.7 in. |
Height | 19.9 in. |
Details
Color | Light Oak |
Features | Featuring One Open Shelf where you can easily display your electronics over night |
Material | Laminate |
Weight | 33.8 lbs. |
Includes | Hadware |
Drawers | 2 |
Legs | 0 |
Shelves | 1 |
Doors | 0 |
Description
You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of light oak-white particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- BAXTON STUDIO Sussie Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7486)
- Tuhome Nightstands